KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sleeve, Replacement

AQUA-PURE| Zoro #: G0519933| Mfr #: APUV2QS

$44.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: 5PT38
Material of Construction: Quartz Glass
Item: UV Replacement Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0519933 Mfr #: APUV2QS
For Use With: 5PT38Material of Construction: Quartz Glass
Item: UV Replacement SleeveCountry of Origin (subject to change): Unknown

Description

UV Quartz Replacement Sleeve, Fits Unit Number G2936087

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews