This item is Discontinued.

3M Aqua-Pure 14 "L, 1/4" Size, UV Water Sterilizer, 1 gpm APUV1

14 "L, 1/4" Size, UV Water Sterilizer, 1 gpm (Discontinued)

  • Mfr # APUV1
  • Zoro # G0362144
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APUV1
Zoro #
G0362144
UPC #
016145107542
Country of Origin
Unknown

Dimensions

Height (In.)
2.5
Size
1/4"
Width (In.)
2.5
Length (In.)
14

Details

Item
UV Water Sterilizer
Max. Manganese
Less Than 0.05 ppm
Max. Pressure (PSI)
125
Max. Hardness
Less Than 7 gpg
Suspended Solids
Less Than 10 ppm
Temp. Range (F)
36 to 104
Max. Iron
Less Than 0.3 ppm
Flow (GPM)
1
Hydrogen Sulfide
Less Than 0.05 ppm
Lamp Watts
14
Voltage
100-130
Exposure
30 mJ /cm2
Connection
(M)NPT

Description

UV Water Sterilizer, Lamp Watts 14, Voltage 100-130, Exposure 30 mJ /cm2, Suspended Solids less than 10 ppm

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.