Water Filter Cartridge, 50 micron, 8 gpm
- Mfr # AP124-BK
- Zoro # G916459616
product price:Â
$
16.59
/ea
Sold in multiples of 36 for
$597.24
Key Features
Application
Whole House Filtration
Flow Rate
8 gpm
Filter Media
Polypropylene
Standards
FDA CFR 21
Micron Rating
50 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP124-BK
- Zoro #
- G916459616
- UPC #
- 00016145157462
- Country of Origin
- Mexico
Dimensions
- Diameter
- 2 1/2 in
- Overall Height
- 9 3/4 in
- Outside Diameter
- 2 1/2 in
Details
- Application
- Whole House Filtration
- Flow Rate
- 8 gpm
- Filter Media
- Polypropylene
- Standards
- FDA CFR 21
- Micron Rating
- 50 micron
- Compatible Mfr. Model Number
- AP101T, AP102T, AP11T, AP141T, SS12 EPE-316L, SS4 EPE-316L, SS8 EPE-316L, SST1HA, SST2HB
- Series
- 5620605
- Reduces
- Sediment
- Shell Material
- Carbon
- Features
- AP420 also Reduce Scale, Santoprene Gaskets on Both Ends Help Provide Sealing within Housings, which Helps to Prevent Bypass of Unfiltered Water
- Maximum Temperature
- 100 Degrees F
- Minimum Pressure
- 25 psi
- Minimum Temperature
- 40 Degrees F
- Item
- Water Filter Cartridge
- Service Life - Months
- 6 mo
- Compatible Product Type
- Water Filter Systems
- Accessory Type
- Water Filter Cartridge
- Maximum Pressure
- 125 psi
Description
Water Filter Cartridge, Reduces Sediment, Micron Rating 50 micron, Flow Rate 8 gpm, Outside Diameter 2 1/2 in, Overall Height 9 3/4 in, Service Life Not Applicable, Filter Media Polypropylene, Application Drinking Water, Residential Filtration, Water, Whole House Water FiltrationCooking, Compatible Mfr. Model Number AP101T, AP102T, AP11T, AP141T, SS12 EPE-316L, SS4 EPE-316L, SS8 EPE-316L, SST1HA, SST2HB, Connection Size Not Applicable, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.