Water Filter Head, 3/8 in, 5 in L
- Mfr # 52-18002
- Zoro # G116556047
product price:Â
$
76.19
/ea
Sold in multiples of 12 for
$914.28
Key Features
Series
5218002
Width
4 1/2 in
Accessory Type
Water Filter Heads
Compatible Filter Manufacturer Part Number
CC350, HC351-S:HC350-S, Solventum OCS Series Filter Cartridges
Maximum Pressure
125 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52-18002
- Zoro #
- G116556047
- UPC #
- 00016145237140
- Country of Origin
- United States
Dimensions
- Width
- 4 1/2 in
- Connection Size
- 3/8 in
- Overall Length
- 5 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Details
- Series
- 5218002
- Accessory Type
- Water Filter Heads
- Compatible Filter Manufacturer Part Number
- CC350, HC351-S:HC350-S, Solventum OCS Series Filter Cartridges
- Maximum Pressure
- 125 psi
- Number of Filters Included
- 1
- Item
- Water Filter Head
- Includes
- Built-in Mounting Bracket, Built-in Shutoff Valve
- Maximum Temperature
- 100 Degrees F
Description
OCS VH3 Filter Head with Built-in Shut-off Valve, Model VH3, 52-18002
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.