Zoro Homepage

1-3/4" Wall Union Extension, Polished Brass

  • Mfr # AEU4102

  • Zoro # G3747923


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Theme
Traditional
ADA Compliant
false
Item Height (Inch)
2.31
UPC/CUPC Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEU4102
Zoro #
G3747923
UPC #
663370334054
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.31
Item Length (Inch)
3.25
Item Width (Inch)
2.31

Details

Item
Wall Union Extension
Finish
Polished Brass
Material
Brass
Theme
Traditional
ADA Compliant
false
UPC/CUPC Certified
false
Collection
Aqua Vintage
Prop 65 Label
true
CEC Certified
false
Low Lead Compliant
false
Item Weight (lbs)
1.14
Warranty
1
Share H&C Handle Item#
No Handle
DOE Certified
false

Description

This wall union extension adapter will add roughly 4" of projection to your wall mount tub faucet. The elegant, transitional styling will go with any faucet style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.