Zoro Homepage

6" Deck Mount Riser for Leg Tub Filler, Brushed Brass

  • Mfr # AE6RS7

  • Zoro # G3747738


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
DOE Certified
false
Item Width (Inch)
1.94
CEC Certified
false
Item Length (Inch)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE6RS7
Zoro #
G3747738
UPC #
663370542930
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
1.94
Item Length (Inch)
6
Item Height (Inch)
1.75

Details

Item
Tub Risers
Finish
Brushed Brass
Material
Brass
DOE Certified
false
CEC Certified
false
Collection
Concord
UPC/CUPC Certified
false
Warranty
1
Low Lead Compliant
false
Item Weight (lbs)
1.74
Theme
Traditional
Share H&C Handle Item#
No Handle
ADA Compliant
false
Prop 65 Label
true

Description

The graceful design of this tub riser set will complete your deck mount tub filler installation effortlessly and add additional height. Pair this riser with a tub filler of the same finish for a cohesive styling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.