Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount

  • Mfr # AE8107DKL

  • Zoro # G3086477


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
Solid Brass Construction, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Mounting Type
Deck Mount
ADA Compliant
true
Finish
Brushed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE8107DKL
Zoro #
G3086477
UPC #
663370545665
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.69
Width
12.56
Length
17.19
Item Width (Inch)
12.56
Max Deck Thickness
1.5
Item Height (Inch)
8.69
Item Length (Inch)
17.19

Details

Includes
Faucet;Mounting Hardware
Item
Deck-Mount Clawfoot Tub Faucet
Features
Solid Brass Construction, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Mounting Type
Deck Mount
ADA Compliant
true
Finish
Brushed Brass
Material
Brass
Valve Type
Ceramic Disc Cartridge
Color
Brushed Brass
Handle Material
Brass
Number of Handles
3
Item Weight (lbs)
10.24
Collection
Kaiser
Showerhead Included
No
Low Lead Compliant
false
CEC Certified
true
Theme
Modern
Handle Style
Lever
Prop 65 Label
true
Drain Included
No
Handles Included
true
Hose Included
true
Handshower Included
Yes
Showerhead Flow Rate (GPM)
0
Faucet Centers
7
DOE Certified
true
Handshower Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Faucet Holes
2

Description

Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening brushed brass finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.