Shop AQUA VINTAGE
See all product information
Create Account
Gooseneck Clawfoot Tub Faucet Body Only, Oil Rubbed Bronze
- Mfr # AET200-5
- Zoro # G3909474
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
false
Material
Brass
Item Weight (lbs)
4.02
DOE Certified
false
CEC Certified
false
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AET200-5
- Zoro #
- G3909474
- UPC #
- 663370462733
- Country of Origin
- Taiwan, Province of China
- Item
- Tub Faucet Body
- ADA Compliant
- false
- Finish
- Oil Rubbed Bronze
- Material
- Brass
- Item Weight (lbs)
- 4.02
- DOE Certified
- false
- CEC Certified
- false
- UPC/CUPC Certified
- true
- Warranty
- 1
- Low Lead Compliant
- false
- Share H&C Handle Item#
- No Handle
- Theme
- Traditional
- Prop 65 Label
- true
- Collection
- Vintage
Dimensions
- Item Height (Inch)
- 4.5
- Item Width (Inch)
- 8.75
- Item Length (Inch)
- 9.44
Description
The Aqua Vintage clawfoot tub faucet features a high gooseneck spout. The gooseneck spout allows for plenty of space for water to flow with its 4-1/2" spout reach and 9-7/16" spout height. Made from solid brass this tub faucet is durable is exceptionally designed and makes any interior feel complete. The faucet is 3-3/8" wall mount installation and fits snuggly in almost all environments. Available in polished chrome, polished brass, oil rubbed bronze and Brushed Nickel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.