Vintage 2" Tub Faucet Riser, Oil Rubbed Bronze

  • Mfr # AE2RS5

  • Zoro # G3749594


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Prop 65 Label
true
Low Lead Compliant
false
UPC/CUPC Certified
false
Item Length (Inch)
2.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE2RS5
Zoro #
G3749594
UPC #
663370462870
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
2.19
Item Width (Inch)
2
Item Height (Inch)
2.69

Details

Item
Tub Risers
Finish
Oil Rubbed Bronze
Material
Brass
Prop 65 Label
true
Low Lead Compliant
false
UPC/CUPC Certified
false
Collection
Vintage
CEC Certified
false
DOE Certified
false
Theme
Traditional
ADA Compliant
false
Share H&C Handle Item#
No Handle
Warranty
1
Item Weight (lbs)
1.08

Description

The graceful design of this tub riser set will complete your deck mount tub filler installation effortlessly and add additional height. Pair this riser with a tub filler of the same finish for a cohesive styling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.