Shop AQUA VINTAGE
See all product information
Create Account
Vintage Clawfoot Tub Faucet Cradle, Brushed Nickel
- Mfr # AET1010-8
- Zoro # G3750477
product price:Â
$
81.59
/ea
Key Features
Item Length (Inch)
5.5
UPC/CUPC Certified
false
Item Height (Inch)
6.5
Share H&C Handle Item#
No Handle
Prop 65 Label
true
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AET1010-8
- Zoro #
- G3750477
- UPC #
- 663370462689
- Country of Origin
- Taiwan, Province of China
- Item
- Cradle
- Finish
- Brushed Nickel
- UPC/CUPC Certified
- false
- Share H&C Handle Item#
- No Handle
- Prop 65 Label
- true
- Material
- Brass
- Low Lead Compliant
- false
- ADA Compliant
- false
- Warranty
- 1
- Theme
- Traditional
- Item Weight (lbs)
- 0.72
- DOE Certified
- false
- Collection
- Vintage
- CEC Certified
- false
Dimensions
- Item Length (Inch)
- 5.5
- Item Height (Inch)
- 6.5
- Item Width (Inch)
- 1.38
Description
AET1010-8 is a clawfoot tub faucet cradle from the Aqua Vintage Collection. This faucet is very durable, but that is to be expected from the solid brass construction this product is made from. The finish of this part is Brushed Nickel, but is also available in polished brass, oil rubbed bronze and chrome.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.