Vintage Clawfoot Tub Faucet Cradle, Oil Rubbed Bronze

  • Mfr # AET1010-5

  • Zoro # G3748763


product price:  $81.59
/ea

Key Features

Low Lead Compliant
false
DOE Certified
false
Item Weight (lbs)
0.72
Warranty
1
Share H&C Handle Item#
No Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AET1010-5
Zoro #
G3748763
UPC #
663370462672
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
5.5
Item Height (Inch)
6.5
Item Width (Inch)
1.38

Details

Item
Cradle
Finish
Oil Rubbed Bronze
Low Lead Compliant
false
DOE Certified
false
Item Weight (lbs)
0.72
Warranty
1
Share H&C Handle Item#
No Handle
UPC/CUPC Certified
false
Theme
Traditional
Collection
Vintage
ADA Compliant
false
Prop 65 Label
true
CEC Certified
false
Material
Brass

Description

AET1010-5 is a clawfoot tub faucet cradle from the Aqua Vintage Collection. This faucet is very durable, but that is to be expected from the solid brass construction this product is made from. The finish of this part is oil rubbed bronze, but is also available in polished brass, chrome and Brushed Nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.