Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua Weedstick - 2-4 ft.

  • Mfr # AWS24

  • Zoro # G715568588


product price: $59.55
/ea

Key Features

Depth
6 in
Length
32 in
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWS24
Zoro #
G715568588
UPC #
860008677204
Country of Origin
United States

Dimensions

Depth
6 in
Length
32 in

Details

Material
Aluminum
Color
Silver

Description

Removing weeds from your boat trailer, personal watercraft trailer, dock or lift has never been easier! Push, pull, hook and scrape weeds off with one tool! With an extendable handle, crawling under the boat is a thing of the past. Easily store your Aqua Weed Stick in your truck, rod locker or boat compartment with the handle collapsed. With the handle extended easily reach underneath your boat at any angle. Spend more time doing what you love and less time cleaning weeds off at the ramp! Choose the extendable handle that's right for you! 2 to 4 foot for easy storage and boats under 18 feet or 3 to 6 foot for tandem trailers or boats over 18 feet. Note: For use on boat trailers, personal watercraft trailers, dock or boat lifts. Potential to scratch delicate surfaces if too much force is applied, please use with care.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.