Aqua First NA8003 Deep Pool Bag Rake with Fine Mesh for Cleaning Swimming Pools; Blue & Aluminum

  • Mfr # NA8003

  • Zoro # G604044117


product price:  $37.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NA8003
Zoro #
G604044117
UPC #
672875690138
Country of Origin
China

Description

A simple way to clean your pool. This lightweight bag rake easily connects to most telepoles, snapping into place simply and quickly. Its fine mesh net catches the dirtiest debris. A perfect solution for your swimming pool, fountain or hot tub.

Features
  • Quality Mesh Net - Catch The Most Slippery Debris With This Fine Mesh Net And Lightweight Frame
  • Easy To Attach - Quickly Connects To Standard Telepoles, Snapping Into Place Quickly And Securely
Specifications
  • Color: Blue & Aluminum
  • Material: Resin & Rubber
  • Dimension: 43.2" L x 28.9" W x 38.2" H
  • Warranty: 1 Year
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.