This item is Discontinued.

Aquafirst Aqua First NA8008 18 in. Curved Aluminum Brush for Swimming Pool Walls & Floors; Blue & Aluminum NA8008

This item is Discontinued.

Aquafirst

Aqua First NA8008 18 in. Curved Aluminum Brush for Swimming Pool Walls & Floors; Blue & Aluminum (Discontinued)

Mfr # NA8008
Zoro # G504158600
UPC # 672875690183
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NA8008
Zoro #
G504158600
UPC #
672875690183
Country of Origin
China

Description

This dependable pool brush features a lightweight aluminum frame that's sturdy and dependable. With a curved construction, You will have no trouble reaching hard-to-reach edges of your round or oval swimming pool. This rake features a no-mar finish that keeps your pool walls safe and scratch-. Its handle easily connects to most telepoles, snapping into place simply and quickly. Super-tough, nylon brushes easily scrape away slime and grime. A perfect solution for your swimming pool, fountain or hot tub.

Features
  • Quality Nylon Bristles - This Brush Is Constructed With Durable Nylon Strands, Creating A Formidable Wall Of Super-Tough Cleaning
  • Worry-Proof - A No-Mar Finish Protects Your Pool From Scratches Or Dings
  • Clean Out Slime And Grime Without Worrying About Unsightly Damage
Includes:
  • Pool Brush
Specifications
  • Color: Blue & Aluminum
  • Material: Brass & PVC
  • Dimension: 44.8" L x 16.4" W x 4.8" H
  • Warranty: 1 Year
  • Weight: 0.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.