Zoro Homepage

013543-1004 Reducing Stackable Valve 1/2in CTS to 1/4in O.D.

  • Mfr # 3543R-1004

  • Zoro # G216559825


product price: $22.49
/ea

Key Features

Length
4 in
Material
Plastic
Depth
2 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3543R-1004
Zoro #
G216559825
UPC #
98268463293
Country of Origin
United States

Dimensions

Length
4 in
Depth
2 in

Details

Material
Plastic
Color
White

Description

This works with copper, CPVC, PEX, LPDE, MPDE, HDPE and polybutylene tubing. It is easy to install, no tools or tube inserts are required. The fitting can be used for hot and cold water applications. The unique O-ring guide feature provides a zero-leak connection. Unlike barb fittings, this fitting joins the tubing on the outside, increasing the flow capacity. After a connection has been made even under maximum pressure, the tubing is able to swivel, making the fitting ideal for vibrating and dynamic applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.