Zoro Homepage

Aquaphalt 9.0

  • Mfr # Aquaphalt 9.0

  • Zoro # G216114260


product price: $64.35
/ea

Key Features

Coverage
5 sq ft @ 1 in
Container Type
Pail
Color
Black
Standards
DOT Approved, FAA Approved
Working Time
1 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Aquaphalt 9.0
Zoro #
G216114260
UPC #
856177003029
Country of Origin
United States

Dimensions

Minimum Thickness
1 in
Container Size
50 lb

Details

Coverage
5 sq ft @ 1 in
Container Type
Pail
Color
Black
Standards
DOT Approved, FAA Approved
Working Time
1 hr
Full Cure Time
1 day
Cure Type
Water
Item
Asphalt and Concrete Patch
RoHS Compliant
Yes
Series
9.0
VOC Content+1
0 g/L
Maximum Traffic Hours
5 min
Application
Pot Hole Repair
Product Form
Semi-Solid
Base Material
Plant-Based Asphalt Mix
For Use On Surface Material
Asphalt, Concrete
Patching and Repairing Properties
High Strength, Quick Drying

Description

Asphalt and Concrete Patch, Product Type Cold Patch, Base Material Plant-Based Asphalt Mix, Cure Type Water, Patching and Repairing Properties High Strength, Quick Drying, Product Form Semi-Solid, Container Size 50 lb, Container Type Pail, Coverage 5 sq ft @ 1 in, Full Cure Time 1 day, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness 1 in, Maximum Traffic Hours 5 min, Minimum Traffic Hours Not Applicable, Working Time 1 hr, Application Pot Hole Repair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.