Asphalt and Concrete Patch, Cold Patch
Mfr # AQUAPHALT 4.0
Zoro # G915720854
product price: $69.89
/eaKey Features
Container Type
Pail
Full Cure Time
1 day
Application
Pot Hole Repair
Base Material
Plant-Based Asphalt Mix
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AQUAPHALT 4.0
Zoro #
G915720854
UPC #
856177003012
Country of Origin
United States
Dimensions
Container Size
50 lb
Minimum Thickness
1/2 in
Details
Container Type
Pail
Full Cure Time
1 day
Application
Pot Hole Repair
Base Material
Plant-Based Asphalt Mix
Color
Black
Series
4.0
Product Form
Semi-Solid
Standards
DOT Approved, FAA Approved
Coverage
5 sq ft @ 1 in
Item
Asphalt and Concrete Patch
For Use On Surface Material
Asphalt, Concrete
Working Time
1 hr
Patching and Repairing Properties
High Strength, Quick Drying
RoHS Compliant
Yes
Maximum Traffic Hours
5 min
VOC Content+1
0 g/L
Cure Type
Water
Description
Asphalt and Concrete Patch, Product Type Cold Patch, Base Material Plant-Based Asphalt Mix, Cure Type Water, Patching and Repairing Properties High Strength, Quick Drying, Product Form Semi-Solid, Container Size 50 lb, Container Type Pail, Coverage 5 sq ft @ 1 in, Full Cure Time 1 day, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness 1/2 in, Maximum Traffic Hours 5 min, Minimum Traffic Hours Not Applicable, Working Time 1 hr, Application Pot Hole Repair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.