Water Quality Test Kit
- Mfr # TK9500-Z
- Zoro # G722796332
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Test Parameters
Acidity, Alkalinity, Caustic - Barium Chloride, Chlorine, Peracetic Acid
Product Type
Water Quality Test Kit
Number of Tests
75
Includes
(2) Syringe 12 mL, (2) Vial 10-50 mL, (2) Vial 5-25 mL
Range
# of drops x 0.02 = % Acidity1 drop = 0.1% Caustic as NaOH1 drop = 0.14% Caustic as KOH# of drops x factor = amount# of drops x 5 = ppm Chlorine# of drops x 10 = ppm Chlorine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK9500-Z
- Zoro #
- G722796332
- UPC #
- -
- Country of Origin
- United States
- Test Parameters
- Acidity, Alkalinity, Caustic - Barium Chloride, Chlorine, Peracetic Acid
- Product Type
- Water Quality Test Kit
- Number of Tests
- 75
- Includes
- (2) Syringe 12 mL, (2) Vial 10-50 mL, (2) Vial 5-25 mL
- Item
- Water Quality Test Kit
- Range
- # of drops x 0.02 = % Acidity1 drop = 0.1% Caustic as NaOH1 drop = 0.14% Caustic as KOH# of drops x factor = amount# of drops x 5 = ppm Chlorine# of drops x 10 = ppm Chlorine
Description
Water Quality Test Kit, Range # of drops x 0.02 = Percent Acidity1 drop = 0.1 Percent Caustic as NaOH1 drop = 0.14 Percent Caustic as KOH# of drops x factor = amount# of drops x 5 = ppm Chlorine# of drops x 10 = ppm Chlorine, Sensitivity Not Applicable, Number of Tests 75, Standards Not Applicable, Includes (2) Syringe 12 mL, (2) Vial 10-50 mL, (2) Vial 5-25 mL
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.