This item is Discontinued.

Aquarium Systems-Salt Aquarium Systems-salt - Reef Crystal Reef Salt Pail 160 Gallon - RCP160P 200573

Aquarium Systems-salt - Reef Crystal Reef Salt Pail 160 Gallon - RCP160P (Discontinued)

  • Mfr # 200573
  • Zoro # G704058977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200573
Zoro #
G704058977
UPC #
51378017060
Country of Origin
China

Description

REEF CRYSTAL REEF SALT PAIL
  • Helps to detoxify excess heavy metals, such as copper.
  • Provides superior dissolvability and is compatible with all marine aquariums.

  • UPC : 051378017060
    Size : 160 GALLON
    Length : 16.04
    Width : 1.052
    Height : 16.04
    Product Type : Aquatics - Water Conditioner / Marine Salt
    Shipping Dimensions: 16.04x1.052x16.04

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.