Zoro Homepage

24 x 12 in. Decorative Fire Fountain Small

  • Mfr # 78201

  • Zoro # G016317274


product price: $1,066.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78201
Zoro #
G016317274
UPC #
-
Country of Origin
China

Description

The Aquascape Fire Fountain adds the beauty and elegance of fire to one of our GFRC or glass fiber reinforced concrete water features. The self-contained feature is a simple plug-and-play water feature with a fire feature in the center making it an ideal focal point or centerpiece to any outdoor setting. Features Sets up in minutes Made from durable GFRC material Pump included, fire fuel and stones not included Included: Pump, Tubing and Fitting Specifications Size: 24in Diameter, Height 12in Weight: 56.6 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.