Shop AQUASCAPE

84065 Path & Area 3 watt LED Hat Top Landscape Light; Pack of 6

  • Mfr # 84065

  • Zoro # G303714120


product price:  $731.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84065
Zoro #
G303714120
UPC #
742575840659
Country of Origin
China

Description

Aquascape Path and Area 3-Watt LED Landscape Light 6-Packs make it easy to illuminate any landscape or outdoor area. The convenient, economical 6-Pack saves you money and reduces packaging, making it ideal for professional installers or projects with multiple lights. These energy efficient LED lights provide beauty, safety, charm, and visibility in any residential or commercial space, enhancing driveways, garden paths, plant beds, and areas surrounding waterfalls, ponds, and fountains. The hat top shade design provides a traditional, elegant look, ideal for a wide variety of spaces. The included 3-Watt LED bulb provides a warm 2700K output and a 25,000 hour bulb life span. Each fixture features durable brass construction with an antique bronze finish, providing a long-lasting, professional-quality light that can be enjoyed year after year. The included heavy-duty mounting stake and 3' lead wire with quick-connect fitting makes installation quick and easy. A clear, acrylic lens effectively protects the LED bulb from outdoor elements and the highly reflective white ceramic shade paint ensures maximum light output. Each fixture contains a water-tight, silicone sealed wire exit to prevent moisture and insects from entering the light. Aquascape is passionate about the products we produce, providing unique products, designs, and features that stand above the competition.

Features
  • Convenient, economical 6-Pack saves money and reduces packaging
  • Ideal for professional installers or projects with multiple lights
  • Durable, energy-efficient, and easy to install
  • Includes LED bulb, heavy-duty mounting stake, and 3 lead wire
  • Pack of 6
Specifications
  • Weight: 10.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.