Shop AQUASCAPE

84070 25 ft. 5-Outlet Color-Changing Lighting Extension Cable

  • Mfr # 84070

  • Zoro # G704016748


product price:  $90.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
84070
Zoro #
G704016748
UPC #
742575840703
Country of Origin
China

Description

The Aquascape 5-Outlet 25’ Color-Changing Extension Cable allows for the extension of color-changing lights and splitters, providing a quick-connect fitting every 5 feet. Professional, weather-proof, 5-pin, quick-connect connections with integrated fitting grips make installation quick and easy, simply insert the light or splitter connection into the extension fitting and turn the collar until hand-tight. Multiple extensions can be chained together to attain further cord runs.

Features
  • 5-Outlet Color-Changing Lighting Extension Cable
  • Allows for extension of color-changing lights and splitters
  • Provides a quick-connect fitting every 5 feet
  • Professional, weather-proof, 5-pin, quick-connect connections with integrated fitting grips
  • Quick and easy installation
  • 25" cord length
Specifications
  • Size: 25 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.