Shop NORA LIGHTING

NL-610W 6 in.;LV;STEPPED BAF.;ADJ;WHITE

  • Mfr # NL-610W
  • Zoro # G103797224

product price: 
$
48.85
/ea

Key Features

Length
7-1/4 in
Width
7 1/4 in
Height
2-3/4 in
Color
White
Series
326
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NL-610W
Zoro #
G103797224
UPC #
732180621057
Country of Origin
China
Color
White
Series
326

Dimensions

Length
7-1/4 in
Width
7 1/4 in
Height
2-3/4 in

Description

  • Baffle Finish: White.
  • Ring Finish: Plastic White.
    Lamps:
  • Low Voltage: 20W-75W 12V MR16.
  • Line Voltage Retrofit Kits: 50W 120V MR16 GU10 Max.
  • Low Voltage Retrofit Kits: 20W-50W 12V MR16.
  • Mounting: Torsion Springs.
  • OD: 7-1/4".
  • Aperture: 5-3/4".
  • Adjustment: 35°.
  • Listing: cULus Listed for Damp Location when used with Compatible Housing.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.