Shop AQUASCAPE
See all product information
Create Account
98925 125g-4.4oz Beneficial Bacteria for Ponds-Dry
- Mfr # 98925
- Zoro # G303917828
product price:Â
$
31.99
/ea
Key Features
Form
Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98925
- Zoro #
- G303917828
- UPC #
- 742575989259
- Country of Origin
- United States
- Item
- Benefcial Bacteria
- Form
- Dry
Description
Aquascape Beneficial Bacteria contains 8 pure strains of concentrated beneficial bacteria, including PSB bacteria and enzymes. This combination of natural cleaners helps to maintain a strong biological balance in your pond. Aquascape Beneficial Bacteria maintains a strong biological balance providing clean, clear and healthy water conditions.
Reduces Pond Maintenance.
Keeps pond water clean and clear.
Maintains a balanced ecosystem.
Reduces pond maintenance.
Safe for fish, plants or animals that may drink pond water.
Contains 8 strains of bacteria.
Contains Photo Synthetic Bacteria (PSB).
1 Billion CFU per gram potency.
1 Container treats up to 26,000 gal./96,783 liters.
1 Scoop treats up to 1,000 gal./3,784 liters.
Size: 125 Grams/4.4 Oz.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.