Shop AQUASCAPE
See all product information
Create Account
99765 8 ft. x 11 ft. MicroPond Kit - 1000 Gallons
Mfr # 99765
Zoro # G303917880
product price:Â $1,688.55
/ea
Free Shipping & Returns
Key Features
Material
Silicon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99765
- Zoro #
- G303917880
- UPC #
- 742575997650
- Country of Origin
- United States
Details
- Item
- Water Garden Pond Kit
- Material
- Silicon
Description
1000 gallon pond kit contains MicroSkim, MicroFalls Filter, AquaSurge 2000 pump, 12' x 15' pond liner, underlayment, 25' of 1 1/2" kink-free hose and all necessary fittings and silicone sealant. Aquascape pond kits take the guesswork out of trying to assemble the perfect combination of equipment and liner to create a stunning water garden. The only thing that is missing in this kit is rock, plants and a little imagination.
Skimmer: MicroSkim.
Biological Filter: MicroFalls.
Pump: AquaSurge 2000.
Hose: 25 ft. of 1 1/2" kink-free hose.
Liner: 45 mil fish safe.
Underlayment: Geotextile underlayment.
Components: All necessary fittings and sealants.
Capacity: 1000 Gal.
Weight: 107 lbs.
Size: 8" x 11".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.