Zoro Homepage

Aquascape 96059 Maintain for Ponds - 32 oz

  • Mfr # 96059

  • Zoro # G003918064


product price: $49.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96059
Zoro #
G003918064
UPC #
742575960593
Country of Origin
China

Description

This Maintain for Ponds combines our most effective pond water treatments into one powerful formulation to successfully keep ponds clean, clear, healthy, and maintenance-free. This easy-to-use water treatment contains a powerful blend of beneficial bacteria, phosphate binder, flocculent, and pond detoxifier. The bacteria blend includes lithotrophic, heterotrophic, and photosynthetic bacteria strains, keeping pond water healthy, beautiful, and safe for pond fish. The included phosphate binder locks up excess nutrients that could otherwise cause issues with water quality, and the flocculent quickly clears cloudy water by clumping suspended debris. A pond water detoxifier is added to the formulation to remove and detoxify chlorine, chloramine, heavy-metals, and other toxins, making your pond water safe for fish and plants. The easy-to-use pump top accurately measures 100 gallons of treatment per pump and the 32 ounce bottle treats 20,000 gallons total. Maintain for Ponds is safe for fish, plants, pets, and wildlife.

Features
  • Keeps ponds clean, clear, healthy, and maintenance-free
  • Combines our most effective pond treatments into one powerful formulation
  • Includes a powerful blend beneficial bacteria, phosphate binder, flocculent, and detoxifier
  • Easy-to-use pump top bottle treats 100 gallons per pump
  • Safe for fish and plants
Specifications
  • Size: 32 oz
  • Weight: 2.3125 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.