Zoro Homepage

Scalloped Urn Fountain Large

  • Mfr # 78240

  • Zoro # G016317267


product price: $2,173.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78240
Zoro #
G016317267
UPC #
-
Country of Origin
China

Description

The Large Scalloped Urn is an easy way to add the relaxing sights and sounds of water to any location. The lightweight, durable fiber-glass resin composite construction is built to last and provides the look and beauty of real ceramic. Water is pumped up through the center of the urn and gracefully cascades over the unique scalloped design, creating an impressive effect. The stunning finish will not fade or chip, ensuring year after year of enjoyment. Measuring 56in high and 38in in diameter, the Large Scalloped Urn is ideal for a wide variety of installations and locations. A section of tubing is also included for quick and easy installation. For proper water flow, we recommend using the Aquascape Ultra 2000 Water Pump or larger. The urn can be installed as a focal point in new fountainscape projects or as an impressive decorative accent in existing ponds or water features. This is passionate about water features, providing innovative products and designs that stand above the competition. Features Incorporate the sights and sounds of water into any space Durable and lightweight fiberglass-resin composite Provides the look and beauty of real ceramic Unique scalloped design Quick and easy installation Specifications Size: Large Weight: 93 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.