Zoro Homepage

Scalloped Urn Fountain Medium

  • Mfr # 78239

  • Zoro # G116317273


product price: $1,541.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78239
Zoro #
G116317273
UPC #
-
Country of Origin
China

Description

The Medium Scalloped Urn is an easy way to add the relaxing sights and sounds of water to any location. The lightweight, durable fiber-glass resin composite construction is built to last and provides the look and beauty of real ceramic. Water is pumped up through the center of the urn and gracefully cascades over the unique scalloped design, creating an impressive effect. The stunning finish will not fade or chip, ensuring year after year of enjoyment. Measuring 45in high and 27in in diameter, the Medium Scalloped Urn is ideal for a wide variety of installations and locations. A section of tubing is also included for quick and easy installation. For standalone fountain installation, we recommend using the Aquascape AquaBasin 45 and Ultra 1100 Water Pump or larger. The urn can also be added to existing ponds for an impressive decorative accent. This is passionate about water features, providing innovative products and designs that stand above the competition. Features Incorporate the sights and sounds of water into any space Durable and lightweight fiberglass-resin composite Provides the look and beauty of real ceramic Unique scalloped design Quick and easy installation Specifications Weight: 59 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.