Zoro Homepage

AquascapePRO 22008 Installation Kit

  • Mfr # 22008

  • Zoro # G003917791


product price: $43.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22008
Zoro #
G003917791
UPC #
827807220086
Country of Origin
United States

Description

Installation Kit Includes:
  • 6" Circular Liner Patch 22018.
  • Christy's Red Hot PVC Glue 29969.
  • Tube of SilicOne 4oz 22010.
  • Can of Do-it-Yourself black Waterfall Foam 16oz 21053.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.