Zoro Homepage

Disposable Gloves, Nitrile, Powder-Free, M, 3000 PK, Blue

  • Mfr # 43934

  • Zoro # G913085467


product price: $807.99
/pk 3000, $0.27/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43934
Zoro #
G913085467
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips
Texture
Textured

Description

Higher count per box saves space and reduces waste Nitrile formulation offers comfort and tactile sensitivity comparable to latex without the risk of latex skin irritation and allergies Like all medical exam gloves, these gloves are powder free Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.