Zoro Homepage

Aluminum Tape, 4x75 Ft.

  • Mfr # EZ-ZT 4.0

  • Zoro # G4408643


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Length
75 ft
Application
MIG/TIG Welding, Purging
Paper Type
Roll
Features
Halogen and Chlorofluorocarbon Free, Safety Work Environment, Weld Joint Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-ZT 4.0
Zoro #
G4408643
UPC #
-
Country of Origin
United States

Dimensions

Length
75 ft
Diameter
4 in
Overall Width
4 in
Overall Length
75 ft
Thickness
0.076 mm
Adhesive-Free Width
2 in

Details

Item
Aluminum Tape
Material
Aluminum
Application
MIG/TIG Welding, Purging
Paper Type
Roll
Features
Halogen and Chlorofluorocarbon Free, Safety Work Environment, Weld Joint Free
Color
Silver
Maximum Temperature
500 Degrees F
Resistance Properties
Heat Resistant
Compatible Material Type
Aluminum, Stainless Steel
Minimum Temperature
10 Degrees F
Form
Roll
Process
Welding
Product Type
Welding Backing Tape

Description

Aluminum Tape, Overall Width 4 in, Adhesive-Free Width 2 in, Overall Length 75 ft, Thickness 0.076 mm, Color Silver, Compatible Material Type Aluminum, Stainless Steel, Features Halogen and Chlorofluorocarbon Free, Safety Work Environment, Weld Joint Free, Form Roll, Material Aluminum, Process Welding, Product Type Welding Backing Tape, Resistance Properties Heat Resistant, Maximum Temperature 500 Degrees F, Minimum Temperature 10 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.