Fiberglass Backing Tape, 2-1/2in.dia, Roll
Mfr # AFBT-2.5-200
Zoro # G2088077
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Length
82 ft
Material
Aluminum, Fiberglass
For Use With
EZ Wipes, EZ Zone Tape, Pro OX-100, SoluShim
Application
Electrical, HVAC, Maintenance, MIG/TIG Welding, Purging
Paper Type
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFBT-2.5-200
Zoro #
G2088077
UPC #
-
Country of Origin
United States
Dimensions
Length
82 ft
Diameter
2.5 in
Overall Length
82 ft
Overall Width
2 1/2 in
Details
Item
Fiberglass Backing Tape
Material
Aluminum, Fiberglass
For Use With
EZ Wipes, EZ Zone Tape, Pro OX-100, SoluShim
Application
Electrical, HVAC, Maintenance, MIG/TIG Welding, Purging
Paper Type
Roll
Features
Halogen and Chlorofluorocarbon Free Acrylic Base Adhesive, Increases Weld Productivity, Significantly Reduces Setup Time and Weld Clean Up
Resistance Properties
Heat Resistant
Product Type
Welding Backing Tape
Compatible Material Type
Carbon, Duplex and Chrome Steel, Metal, Stainless Steel
Maximum Temperature
1,022 Degrees F
Process
MIG Welding, SMAW, TIG Welding
Maximum Current
200 A
Form
Roll
Description
Fiberglass Backing Tape, Overall Width 2 1/2 in, Overall Length 82 ft, Maximum Current 200 A, Compatible Material Type Carbon, Duplex and Chrome Steel, Metal, Stainless Steel, Features Halogen and Chlorofluorocarbon Free Acrylic Base Adhesive, Increases Weld Productivity, Significantly Reduces Setup Time and Weld Clean Up, Form Roll, Material Aluminum, Fiberglass, Process MIG Welding, SMAW, TIG Welding, Product Type Welding Backing Tape, Resistance Properties Heat Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.