Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiberglass Backing Tape, 4 in. dia., Roll

  • Mfr # AFBT-4.0-200

  • Zoro # G2088068


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Fiberglass
Length
82 ft
For Use With
EZ Wipes, EZ Zone Tape, Pro OX-100, SoluShim
Paper Type
Roll
Application
Electrical, HVAC, Maintenance, MIG/TIG Welding, Purging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AFBT-4.0-200
Zoro #
G2088068
UPC #
-
Country of Origin
United States

Dimensions

Length
82 ft
Diameter
4 in
Overall Width
4 in
Overall Length
82 ft

Details

Item
Fiberglass Backing Tape
Material
Aluminum, Fiberglass
For Use With
EZ Wipes, EZ Zone Tape, Pro OX-100, SoluShim
Paper Type
Roll
Application
Electrical, HVAC, Maintenance, MIG/TIG Welding, Purging
Features
Halogen and Chlorofluorocarbon Free Acrylic Base Adhesive, Increases Weld Productivity, Significantly Reduces Setup Time and Weld Clean Up
Resistance Properties
Heat Resistant
Maximum Temperature
1,022 Degrees F
Product Type
Welding Backing Tape
Form
Roll
Process
MIG Welding, TIG Welding
Compatible Material Type
Carbon, Duplex and Chrome Steel, Metal, Stainless Steel
Maximum Current
200 A

Description

Fiberglass Backing Tape, Overall Width 4 in, Overall Length 82 ft, Maximum Current 200 A, Compatible Material Type Carbon, Duplex and Chrome Steel, Metal, Stainless Steel, Features Halogen and Chlorofluorocarbon Free Acrylic Base Adhesive, Increases Weld Productivity, Significantly Reduces Setup Time and Weld Clean Up, Form Roll, Material Aluminum, Fiberglass, Process MIG Welding, TIG Welding, Product Type Welding Backing Tape, Resistance Properties Heat Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.