Zoro Homepage

Inflatable Purge Bladder, 12 In Dia

  • Mfr # ABLD-12

  • Zoro # G4408336


product price: $597.99
/ea
Free Shipping & Returns

Key Features

For Use With
EZ Zone Tape
Material
Polyurethane-Coated Nylon
Application
MIG/TIG Welding, Purging
Features
Connected By a Braided Tube, Reusable
Maximum Temperature
400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABLD-12
Zoro #
G4408336
UPC #
-
Country of Origin
United States

Dimensions

Diameter
12 in
Compatible Pipe Diameter (Maximum)
12 in
Harness Length
12 in

Details

Item
Inflatable Purge Bladder
For Use With
EZ Zone Tape
Material
Polyurethane-Coated Nylon
Application
MIG/TIG Welding, Purging
Features
Connected By a Braided Tube, Reusable
Maximum Temperature
400 Degrees F
Standards
CE Approved
Exterior Bag Material
Polyurethane-Coated Nylon
Bladder Design
Double Purge Bag System with High Heat Harness
Process
Purging Multiple Pipes
Resistance Properties
Spark Resistant
Gas Flow Rate (Maximum)
30 cfh
Minimum Temperature
250 Degrees F

Description

Inflatable Purge Bladder, Compatible Pipe Diameter (Maximum) 12 in, Harness Length 12 in, Maximum Temperature 400 Degrees F, Gas Flow Rate (Maximum) 30 cfh, Features Connected By a Braided Tube, Reusable, Bladder Design Double Purge Bag System with High Heat Harness, Exterior Bag Material Polyurethane-Coated Nylon, Process Purging Multiple Pipes, Resistance Properties Spark Resistant, Standards CE Approved, Minimum Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.