Inflatable Purge Bladder, 16 In Dia
Mfr # ABLD-16
Zoro # G4408354
product price: $708.99
/ea
Free Shipping & Returns
Key Features
For Use With
EZ Zone Tape
Material
Polyurethane-Coated Nylon
Application
MIG/TIG Welding, Purging
Features
Connected By a Braided Tube, Reusable
Standards
CE Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABLD-16
Zoro #
G4408354
UPC #
-
Country of Origin
United States
Dimensions
Diameter
16 in
Harness Length
16 in
Compatible Pipe Diameter (Maximum)
16 in
Details
Item
Inflatable Purge Bladder
For Use With
EZ Zone Tape
Material
Polyurethane-Coated Nylon
Application
MIG/TIG Welding, Purging
Features
Connected By a Braided Tube, Reusable
Standards
CE Approved
Maximum Temperature
400 Degrees F
Bladder Design
Double Purge Bag System with High Heat Harness
Resistance Properties
Spark Resistant
Process
Purging Multiple Pipes
Exterior Bag Material
Polyurethane-Coated Nylon
Gas Flow Rate (Maximum)
30 cfh
Minimum Temperature
250 Degrees F
Description
Inflatable Purge Bladder, Compatible Pipe Diameter (Maximum) 16 in, Harness Length 16 in, Maximum Temperature 400 Degrees F, Gas Flow Rate (Maximum) 30 cfh, Features Connected By a Braided Tube, Reusable, Bladder Design Double Purge Bag System with High Heat Harness, Exterior Bag Material Polyurethane-Coated Nylon, Process Purging Multiple Pipes, Resistance Properties Spark Resistant, Standards CE Approved, Minimum Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.