Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inflatable Purge Bladder, 5 In Dia

  • Mfr # ABLD-5

  • Zoro # G4408293


product price: $456.99
/ea
Free Shipping & Returns

Key Features

For Use With
EZ Zone Tape
Material
Polyurethane-Coated Nylon
Features
Connected By a Braided Tube, Reusable
Application
MIG/TIG Welding, Purging
Harness Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABLD-5
Zoro #
G4408293
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5 in
Harness Length
11 in
Compatible Pipe Diameter (Maximum)
5 in

Details

Item
Inflatable Purge Bladder
For Use With
EZ Zone Tape
Material
Polyurethane-Coated Nylon
Features
Connected By a Braided Tube, Reusable
Application
MIG/TIG Welding, Purging
Exterior Bag Material
Polyurethane-Coated Nylon
Maximum Temperature
400 Degrees F
Gas Flow Rate (Maximum)
30 cfh
Bladder Design
Double Purge Bag System with High Heat Harness
Process
Purging Multiple Pipes
Resistance Properties
Spark Resistant
Standards
CE Approved
Minimum Temperature
250 Degrees F

Description

Inflatable Purge Bladder, Compatible Pipe Diameter (Maximum) 5 in, Harness Length 11 in, Maximum Temperature 400 Degrees F, Gas Flow Rate (Maximum) 30 cfh, Features Connected By a Braided Tube, Reusable, Bladder Design Double Purge Bag System with High Heat Harness, Exterior Bag Material Polyurethane-Coated Nylon, Process Purging Multiple Pipes, Resistance Properties Spark Resistant, Standards CE Approved, Minimum Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.