Zoro Homepage

Pre-Formed Purge Dam, 24 In Dia., PK24

  • Mfr # EZP-24

  • Zoro # G4408792


product price: $1,868.99
/pk 24, $77.87/ea
Free Shipping & Returns

Key Features

Material
Water Soluble Paper
For Use With
EZ Zone Tape
Application
MIG/TIG Welding, Purging
Features
Dissolves Rapidly Leaving no Residue, Tape Pre-Installed in Sections for Precise Alignment, Side Walls Tapered to Fit Different Pipe Schedules
Includes
Water Soluble Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZP-24
Zoro #
G4408792
UPC #
-
Country of Origin
United States

Dimensions

Diameter
24 in
Compatible Pipe Diameter
24 in

Details

Item
Pre-Formed Purge Dam
Material
Water Soluble Paper
For Use With
EZ Zone Tape
Application
MIG/TIG Welding, Purging
Features
Dissolves Rapidly Leaving no Residue, Tape Pre-Installed in Sections for Precise Alignment, Side Walls Tapered to Fit Different Pipe Schedules
Includes
Water Soluble Tape
Water Soluble
Yes
Standards
EPA Approved
Distance from Weld
12 in

Description

Pre-Formed Purge Dam, Compatible Pipe Diameter 24 in, Distance from Weld 12 in, Features Dissolves Rapidly Leaving no Residue, Tape Pre-Installed in Sections for Precise Alignment, Side Walls Tapered to Fit Different Pipe Schedules, Material Water Soluble Paper, Standards EPA Approved, Water Soluble Yes, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.