Zoro Homepage

Pre-Formed Purge Dam, 3 In Dia, PK192

  • Mfr # EZP-3

  • Zoro # G4408677


product price: $975.99
/pk 192, $5.08/ea
Free Shipping & Returns

Key Features

Material
Water Soluble Paper
For Use With
EZ Zone Tape
Includes
Water Soluble Tape
Features
Dissolves Rapidly Leaving no Residue, Tape Pre-Installed in Sections for Precise Alignment, Side Walls Tapered to Fit Different Pipe Schedules
Application
MIG/TIG Welding, Purging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZP-3
Zoro #
G4408677
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 in
Compatible Pipe Diameter
3 in

Details

Item
Pre-Formed Purge Dam
Material
Water Soluble Paper
For Use With
EZ Zone Tape
Includes
Water Soluble Tape
Features
Dissolves Rapidly Leaving no Residue, Tape Pre-Installed in Sections for Precise Alignment, Side Walls Tapered to Fit Different Pipe Schedules
Application
MIG/TIG Welding, Purging
Standards
EPA Approved
Water Soluble
Yes
Distance from Weld
6 in

Description

Pre-Formed Purge Dam, Compatible Pipe Diameter 3 in, Distance from Weld 6 in, Features Dissolves Rapidly Leaving no Residue, Tape Pre-Installed in Sections for Precise Alignment, Side Walls Tapered to Fit Different Pipe Schedules, Material Water Soluble Paper, Standards EPA Approved, Water Soluble Yes, Package Quantity 192

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.