Zoro Homepage

Pre-Formed Purge Dam, 30 In Dia., PK24

  • Mfr # EZP-30

  • Zoro # G7815735


product price: $4,412.99
/pk 24, $183.87/ea
Free Shipping & Returns

Key Features

For Use With
EZ Zone Tape
Material
Water Soluble Paper
Includes
Water Soluble Tape
Features
Dissolves Rapidly Leaving no Residue, Tape Pre-Installed in Sections for Precise Alignment, Side Walls Tapered to Fit Different Pipe Schedules
Application
MIG/TIG Welding, Purging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZP-30
Zoro #
G7815735
UPC #
-
Country of Origin
United States

Dimensions

Diameter
30 in
Compatible Pipe Diameter
30 in

Details

Item
Pre-Formed Purge Dam
For Use With
EZ Zone Tape
Material
Water Soluble Paper
Includes
Water Soluble Tape
Features
Dissolves Rapidly Leaving no Residue, Tape Pre-Installed in Sections for Precise Alignment, Side Walls Tapered to Fit Different Pipe Schedules
Application
MIG/TIG Welding, Purging
Distance from Weld
12 in
Water Soluble
Yes
Standards
EPA Approved

Description

Pre-Formed Purge Dam, Compatible Pipe Diameter 30 in, Distance from Weld 12 in, Features Dissolves Rapidly Leaving no Residue, Tape Pre-Installed in Sections for Precise Alignment, Side Walls Tapered to Fit Different Pipe Schedules, Material Water Soluble Paper, Standards EPA Approved, Water Soluble Yes, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.