Zoro Homepage

Pre-Formed Purge Dam, 5 In Dia, PK48

  • Mfr # EZP-5

  • Zoro # G4408695


product price: $474.99
/pk 48, $9.90/ea
Free Shipping & Returns

Key Features

Material
Water Soluble Paper
For Use With
EZ Zone Tape
Features
Dissolves Rapidly Leaving no Residue, Tape Pre-Installed in Sections for Precise Alignment, Side Walls Tapered to Fit Different Pipe Schedules
Application
MIG/TIG Welding, Purging
Includes
Water Soluble Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZP-5
Zoro #
G4408695
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5 in
Compatible Pipe Diameter
5 in

Details

Item
Pre-Formed Purge Dam
Material
Water Soluble Paper
For Use With
EZ Zone Tape
Features
Dissolves Rapidly Leaving no Residue, Tape Pre-Installed in Sections for Precise Alignment, Side Walls Tapered to Fit Different Pipe Schedules
Application
MIG/TIG Welding, Purging
Includes
Water Soluble Tape
Water Soluble
Yes
Distance from Weld
6 in
Standards
EPA Approved

Description

Pre-Formed Purge Dam, Compatible Pipe Diameter 5 in, Distance from Weld 6 in, Features Dissolves Rapidly Leaving no Residue, Tape Pre-Installed in Sections for Precise Alignment, Side Walls Tapered to Fit Different Pipe Schedules, Material Water Soluble Paper, Standards EPA Approved, Water Soluble Yes, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.