Socket Weld Ring, 1/8 Tx1 3/4, PK50
Mfr # SGP-1.75/2
Zoro # G4408607
product price: $177.99
/pk 50, $3.56/ea
Free Shipping & Returns
Key Features
Material
Water Soluble Composite Board
Features
Eliminate Scribing, Hollow Center Enables Viewing During Welding, Reduce Cracked Welds
Application
Socket Welding
Paper Type
Ring
Thickness
1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGP-1.75/2
Zoro #
G4408607
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1/8 Thick x 1 3/4 in
Thickness
1/8 in
Outside Diameter
1 3/4 in
Details
Item
Socket Weld Spacer Ring
Material
Water Soluble Composite Board
Features
Eliminate Scribing, Hollow Center Enables Viewing During Welding, Reduce Cracked Welds
Application
Socket Welding
Paper Type
Ring
Standards
ANSI 31.1, ASME, Section III, US Navy and Military Codes
Resistance Properties
Marine Grade Chloride Corrosion Resistance
Water Soluble
Yes
Compatible Material Type
Metal
Description
Socket Weld Spacer Ring, Outside Diameter 1 3/4 in, Thickness 1/8 in, Material Water Soluble Composite Board, Compatible Material Type Metal, Features Eliminate Scribing, Hollow Center Enables Viewing During Welding, Reduce Cracked Welds, Resistance Properties Marine Grade Chloride Corrosion Resistance, Standards ANSI 31.1, ASME, Section III, US Navy and Military Codes, Water Soluble Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.