Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Weld Spacer Ring, 1/16 Tx1, PK50

  • Mfr # SGP-1.0

  • Zoro # G4408424


product price: $109.99
/pk 50, $2.20/ea
Free Shipping & Returns

Key Features

Material
Water Soluble Composite Board
Application
Socket Welding
Features
Eliminate Scribing, Hollow Center Enables Viewing During Welding, Reduce Cracked Welds
Paper Type
Ring
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGP-1.0
Zoro #
G4408424
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1/16 Thick x 1 in
Thickness
1/16 in
Outside Diameter
1 in

Details

Item
Socket Weld Spacer Ring
Material
Water Soluble Composite Board
Application
Socket Welding
Features
Eliminate Scribing, Hollow Center Enables Viewing During Welding, Reduce Cracked Welds
Paper Type
Ring
Water Soluble
Yes
Standards
ANSI 31.1, ASME, Section III, US Navy and Military Codes
Resistance Properties
Marine Grade Chloride Corrosion Resistance
Compatible Material Type
Metal

Description

Socket Weld Spacer Ring, Outside Diameter 1 in, Thickness 1/16 in, Material Water Soluble Composite Board, Compatible Material Type Metal, Features Eliminate Scribing, Hollow Center Enables Viewing During Welding, Reduce Cracked Welds, Resistance Properties Marine Grade Chloride Corrosion Resistance, Standards ANSI 31.1, ASME, Section III, US Navy and Military Codes, Water Soluble Yes, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.