Water Soluble Paper, 15 1/2 Wx165 Ft.
Mfr # ASW-60/R-15
Zoro # G4408546
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Material
Sodium Carboxy Methyl Cellulose, Wooden Pulp
For Use With
Aquasol Water Soluble Tape, EZ Zone Tape
Length
15 1/2 in Wide x 165 ft
Features
100% Biodegradable, Dissolves Effortlessly and Rapidly During Water or Steam Hydro-Test, No Residue Remains in the Pipeline
Paper Type
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASW-60/R-15
Zoro #
G4408546
UPC #
852645001085
Country of Origin
United States
Dimensions
Length
15 1/2 in Wide x 165 ft
Overall Length
165 ft
Overall Width
15 1/2 in
Compatible Pipe Diameter (Minimum)
2 in
Thickness
0.178 mm
Compatible Pipe Diameter (Maximum)
36 in
Details
Item
Water Soluble Paper
Material
Sodium Carboxy Methyl Cellulose, Wooden Pulp
For Use With
Aquasol Water Soluble Tape, EZ Zone Tape
Features
100% Biodegradable, Dissolves Effortlessly and Rapidly During Water or Steam Hydro-Test, No Residue Remains in the Pipeline
Paper Type
Roll
Application
MIG/TIG Welding, Purging
Form
Roll
Compatible Material Type
Aluminum, Stainless Steel
Water Soluble
Yes
Process
TIG Welding
Product Type
Welding Purge Paper
Standards
CE Approved, EPA Approved
Description
Water Soluble Paper, Overall Width 15 1/2 in, Overall Length 165 ft, Thickness 0.178 mm, Standards CE Approved, EPA Approved, Compatible Material Type Aluminum, Stainless Steel, Compatible Pipe Diameter (Maximum) 36 in, Compatible Pipe Diameter (Minimum) 2 in, Features 100 Percent Biodegradable, Dissolves Effortlessly and Rapidly During Water or Steam Hydro-Test, No Residue Remains in the Pipeline, Form Roll, Material Sodium Carboxy Methyl Cellulose, Wooden Pulp, Process TIG Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.