Water Soluble Paper, 20 1/2 Wx165 Ft.
Mfr # ASW-40C/R-20
Zoro # G4408537
product price: $351.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
Key Features
Material
Sodium Carboxy Methyl Cellulose, Wooden Pulp
For Use With
Aquasol Water Soluble Tape, EZ Zone Tape
Length
20 1/2 in Wide x 165 ft
Paper Type
Roll
Application
MIG/TIG Welding, Purging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASW-40C/R-20
Zoro #
G4408537
UPC #
852645001115
Country of Origin
United States
Dimensions
Length
20 1/2 in Wide x 165 ft
Overall Length
165 ft
Overall Width
20 1/2 in
Compatible Pipe Diameter (Maximum)
36 in
Thickness
0.127 mm
Compatible Pipe Diameter (Minimum)
2 in
Details
Item
Water Soluble Paper
Material
Sodium Carboxy Methyl Cellulose, Wooden Pulp
For Use With
Aquasol Water Soluble Tape, EZ Zone Tape
Paper Type
Roll
Application
MIG/TIG Welding, Purging
Features
100% Biodegradable, Dissolves Effortlessly and Rapidly During Water or Steam Hydro-Test, No Residue Remains in the Pipeline
Process
TIG Welding
Form
Roll
Water Soluble
Yes
Standards
CE Approved, EPA Approved
Product Type
Welding Purge Paper
Compatible Material Type
Aluminum, Stainless Steel
Description
Water Soluble Paper, Overall Width 20 1/2 in, Overall Length 165 ft, Thickness 0.127 mm, Standards CE Approved, EPA Approved, Compatible Material Type Aluminum, Stainless Steel, Compatible Pipe Diameter (Maximum) 36 in, Compatible Pipe Diameter (Minimum) 2 in, Features 100 Percent Biodegradable, Dissolves Effortlessly and Rapidly During Water or Steam Hydro-Test, No Residue Remains in the Pipeline, Form Roll, Material Sodium Carboxy Methyl Cellulose, Wooden Pulp, Process TIG Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.