Zoro Homepage

Water Soluble Paper, 4" Diameter, PK1000

  • Mfr # ASW-35/S-112RW

  • Zoro # G5821477


product price: $449.99
/pk 1000, $0.45/ea
Free Shipping & Returns

Key Features

Length
8-1/2 in Wide x 11 in
Material
Sodium Carboxy Methyl Cellulose, Wooden Pulp
For Use With
Water Soluble Tape
Diameter
4 in
Application
MIG/TIG Welding, Purging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASW-35/S-112RW
Zoro #
G5821477
UPC #
-
Country of Origin
United States

Dimensions

Length
8-1/2 in Wide x 11 in
Diameter
4 in
Overall Width
8 1/2 in
Overall Length
11 in
Thickness
0.089 mm
Compatible Pipe Diameter (Maximum)
36 in
Compatible Pipe Diameter (Minimum)
2 in

Details

Item
Water Soluble Paper
Material
Sodium Carboxy Methyl Cellulose, Wooden Pulp
For Use With
Water Soluble Tape
Application
MIG/TIG Welding, Purging
Features
100% Biodegradable, Dissolves Effortlessly and Rapidly During Water or Steam Hydro-Test, No Residue Remains in the Pipeline
Paper Type
Sheet
Compatible Material Type
Aluminum, Stainless Steel
Standards
CE Approved, EPA Approved
Process
TIG Welding
Form
Sheet
Product Type
Welding Purge Paper
Water Soluble
Yes

Description

Water Soluble Paper, Overall Width 8 1/2 in, Overall Length 11 in, Thickness 0.089 mm, Standards CE Approved, EPA Approved, Compatible Material Type Aluminum, Stainless Steel, Compatible Pipe Diameter (Maximum) 36 in, Compatible Pipe Diameter (Minimum) 2 in, Features 100 Percent Biodegradable, Dissolves Effortlessly and Rapidly During Water or Steam Hydro-Test, No Residue Remains in the Pipeline, Form Sheet, Material Sodium Carboxy Methyl Cellulose, Wooden Pulp, Process TIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.