Welding Alignment Stick, 1/16 x 4, PK50
Mfr # SS-4-38-16
Zoro # G4408232
product price: $27.79
/pk 50, $0.56/eaKey Features
Material
Composite Board
Length
1/16 x 4 in
Features
Biodegradable, Highly Durable, Incompressible
Paper Type
Shim
Application
Flange and Pipe Fit-Up, Welding Alignment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS-4-38-16
Zoro #
G4408232
UPC #
-
Country of Origin
United States
Dimensions
Length
1/16 x 4 in
Overall Width
3/8 in
Overall Length
4 in
Thickness
1/8 in
Details
Item
Welding Alignment Stick
Material
Composite Board
Features
Biodegradable, Highly Durable, Incompressible
Paper Type
Shim
Application
Flange and Pipe Fit-Up, Welding Alignment
Compatible Material Type
Metal
Standards
EPA Approved
Process
Pipe to Pipe Fit-Up
Water Soluble
Yes
Description
Welding Alignment Stick, Compatible Material Type Metal, Features Biodegradable, Highly Durable, Incompressible, Material Composite Board, Overall Length 4 in, Overall Width 3/8 in, Process Pipe to Pipe Fit-Up, Standards EPA Approved, Thickness 1/8 in, Water Soluble Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.