Welding Alignment Stick, 1/32 x 4, PK50
Mfr # SS-4-38-132
Zoro # G4408223
product price: $25.19
/pk 50, $0.50/eaKey Features
Length
1/32 x 4 in
Material
Composite Board
Paper Type
Shim
Features
Highly Durable and Flexible
Application
Flange and Pipe Fit-Up, Welding Alignment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS-4-38-132
Zoro #
G4408223
UPC #
-
Country of Origin
United States
Dimensions
Length
1/32 x 4 in
Thickness
1/32 in
Details
Item
Welding Alignment Stick
Material
Composite Board
Paper Type
Shim
Features
Highly Durable and Flexible
Application
Flange and Pipe Fit-Up, Welding Alignment
Water Soluble
Yes
Compatible Material Type
Metal
Standards
EPA Approved
Description
Welding Alignment Stick, Compatible Material Type Metal, Features Highly Durable and Flexible, Material Composite Board, Standards EPA Approved, Thickness 1/32 in, Water Soluble Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.