Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2300 psi Electric 1.7 gpm Pressure Washer

  • Mfr # BCXP22300P-X

  • Zoro # G621729202


product price: $338.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCXP22300P-X
Zoro #
G621729202
UPC #
192216152236
Country of Origin
Viet Nam

Description

Experience the power and convenience of high-pressure cleaning with the AR Blue Clean BCXP22300P Electric Pressure Washer. Engineered with a universal motor and tri-axial wobble plate pump this unit delivers up to 2300 PSI and 1.7 GPM while operating efficiently on just 13 amps. Designed for easy outdoor cleaning it includes a quick-connect trigger gun and a metal lance with a quick-connect outlet for fast setup. The 25-foot M22 super soft high-pressure hose connects seamlessly to the trigger gun minimizing hassle and maximizing reach. Tackle dirt and grime effortlessly using the 25-ounce quick-connect foam cannon perfect for applying detergent across large areas. For general cleaning tasks like washing cars siding or patios the 15 deg. spray nozzle provides reliable coverage while the turbo nozzle delivers a high-powered oscillating pinpoint jet for tougher messes. Weighing only 31 lbs the BCXP22300P is built for portability with a durable two-wheel metal trolley soft-grip handle and onboard accessory storage for added convenience. Setup is quick and easy with basic tools and the quick-release power cord system makes storage simple. The Total Stop System (TSS) extends the life of the unit by shutting off the pump when the trigger isn't engaged. Although not designed for hot water use this cold water pressure washer connects easily to a standard garden hose. The AR Blue Clean BCXP22300P offers dependable performance and effortless cleaning-every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.