Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CordedPressureWasher, Cold, 1700psi, 120V

  • Mfr # BC111HSB

  • Zoro # G315563587


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Plug Type
5-15P
Pump Type
Axial
Piston Material
Stainless Steel
Detergent Injection System
No
Phase
Single-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC111HSB
Zoro #
G315563587
UPC #
192216157316
Country of Origin
China

Dimensions

Overall Width
10 3/8 in
Cord Length
35 ft
Hose Length
20 ft
Overall Height
17 11/16 in
Overall Length
11 13/16 in

Details

Item
Electric Pressure Washer
Plug Type
5-15P
Pump Type
Axial
Piston Material
Stainless Steel
Detergent Injection System
No
Phase
Single-Phase
Warranty
2 yr
Standards
CSA
Voltage
120 V
Flow Rate
1.1 gpm
Burner Fuel
Electric
Pump Drive
Direct
Includes
Bayonet Connect Foam Cannon, Metal Extension Lance with a Quick Connect Outlet, Nozzle, Soft Hose, Trigger Gun
Usable Hours per Week
10 hr
Weight
14.9 lb
Estimated Pump Life
250 hr
Water Type
Cold
Power Source
Corded
Frame Material
Aluminum
Product Type
Pressure Washer
Duty Rating
Light Duty
Flow - Maximum
1.7 gpm
Horsepower
1 3/8 hp
Current
12.5 A
Style
Carry
Water Input Temperature - Maximum
122 Degrees F
Operating Pressure - Maximum
1,700 psi
Water Output Temperature - Maximum
160 Degrees F

Description

Electric Pressure Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.