Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corded Pressure Washer, Cold, 2300psi

  • Mfr # BC390HSS

  • Zoro # G703658796


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Length
15 1/2 in
Net Weight
32.4 lb
Water Output Temp.
122 Degrees F
Pressure Washer Water Type
Cold
Burner Fuel
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC390HSS
Zoro #
G703658796
UPC #
192216149793
Country of Origin
China

Dimensions

Length
15 1/2 in
Width
14 1/2 in
Hose Dimensions
1/4 in x 25 ft
Height
36 in
Hose Length
25 ft
Overall Length
15 1/2 in
Overall Height
36 in
Overall Width
14 1/2 in
Hose Diameter
1/4 in

Details

Net Weight
32.4 lb
Water Output Temp.
122 Degrees F
Pressure Washer Water Type
Cold
Burner Fuel
Electric
Detergent Injection System
Yes
Usable Hours per Week
0 to 5
Item
Electric Pressure Washer
Includes
15 Degrees Quick Connect Nozzle, 25 Degrees Quick Connect Nozzle, Built-in Detergent Tank, Gun, Stainless Steel Lance, Turbo Nozzle
HP
2.2 hp
Amps AC
13 A
Piston Material
Stainless Steel
Volts/Phase
120/1
Duty Rating
Medium Duty
Pressure Washer Flow Rate
1.7 gpm
Power Type
Electric
Operating Pressure
2,300 psi
Warranty
2 yr
Standards
CSA
Pump Type
Axial
Pump Drive
Direct
Pressure Washer HP Range
2 to 3.9 hp
Water Input Temp.
122 Degrees F
Flow Rate
1.7 gpm
Water Output Temperature - Maximum
122 Degrees F
Water Input Temperature - Maximum
122 Degrees F
Operating Pressure - Maximum
2,300 psi
Style
Cart
Weight
32.4 lb
Water Type
Cold
Power Source
Corded
Horsepower
2 3/16 hp
Current
13 A

Description

CordedPressureWasher,Cold,2300psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.